Shop All Spotting Drills
Mastercut Tool
6x20x6x63 90° NC Spotting Drill, PowerA
Mfr # 700-406-1
Zoro # G400659416
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 90°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-406-1
- Zoro # G400659416
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
Point Angle | 90° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 20 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 20 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x20x6x63 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 120 deg., 1/4", Number of Flutes: 6 (HSP6-1/4-120T)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Shallow Socket (1-2342)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- DEWALT Replacement Centering Bit (DW5945)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- BLAIR Large Diameter Cutter Kit, Fractional (11091)
- CLEVELAND HSS NC Spotting and Centering Drill (C24182)
- BLAIR Cutter 1-1/2" (BLR11368)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills