Shop All Spotting Drills
Mastercut Tool
6x20x6x63 90° NC Spotting Drill
Mfr # 700-406
Zoro # G700659390
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 90°
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-406
- Zoro # G700659390
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Point Angle | 90° |
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 20 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 20 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x20x6x63 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Digimatic, 150mm (500-151-30)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16938 (16938)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.2500" (1/4), Included Angle: 140 Degrees (41016)
- BLAIR Spotweld Cutter Set, 3/8", 3 pcs. (11082)
- YG-1 TOOL CO Drill (D2GP185010)
- ZORO SELECT NC Spotting Drills, Size 1/2 in., Bright (402-500120)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills