Shop All Spotting Drills
Mastercut Tool
6x20x6x63 120° NC Spotting Drill, PowerA
Mfr # 700-506-1
Zoro # G800659757
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 120°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-506-1
- Zoro # G800659757
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
Point Angle | 120° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 20 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 20 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x20x6x63 120 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- PROTO 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (J5208-TT)
- STARRETT Steel Contact Points, 1-5/16"L, .078" Ball (PT23011)
- GRAY TOOLS Gray Tools 2lb. Brass Hammer, Fiberglass Super Grip Handle (BRS2A)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- BLAIR Cutter, 3/4", 3 pcs. (11132-3)
- Mastercut Tool Spotting Drills