Shop All High Performance Carbide End Mills
Mastercut Tool
6x19x6x63 5FL 0.75 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 556-462W-8
Zoro # G800609158
$29.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.748
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 556-462W-8
- Zoro # G800609158
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 19 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 19 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x19x6x63 5FL 0.75 Corner Radius 45 Helix Ultra HY5 with Flat, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 31PC Screwdriving Set (DWAX100)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17709 (17709)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- WALTER Walter Prototyp - Supreme (TC611-UNC3/8-W1)
- Mastercut Tool High Performance Carbide End Mills