Shop All High Performance Carbide End Mills
Mastercut Tool
6x19x6x63 5FL 0.25 Corner Radius 45° Helix Ultra HY5, PowerN
Mfr # 556-460-5
Zoro # G700616485
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.748
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 556-460-5
- Zoro # G700616485
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 19 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 19 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x19x6x63 5FL 0.25 Corner Radius 45 Helix Ultra HY5, PowerN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.8" L, SuperKrome Plating Finish (3770)
- DRILL AMERICA 2-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT2-1/2)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/2 (13850003)
- Mastercut Tool High Performance Carbide End Mills