Shop All Carbide End Mills
Mastercut Tool
6x19x6x63 4FL Square Endmill, PowerA
Mfr # 311-220-1
Zoro # G900603155
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 311-220-1
- Zoro # G900603155
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 19 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 19 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x19x6x63 4FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #63 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN63)
- KD WRENCH FILTR SWVO13-7/8"" (3082)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 18 (SLPL318)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.156In (A-100)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Endmill (210-262)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Ball Long Endmill, PowerA (204-004-1)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- Mastercut Tool Carbide End Mills