Shop All Carbide End Mills
Mastercut Tool
6x19x6x63 4FL Square Endmill
Mfr # 311-220
Zoro # G800603132
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 311-220
- Zoro # G800603132
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 19 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 19 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x19x6x63 4FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 5/32 in Tip Size, 2 1/2 in Long, 27/32 in Short (J46110)
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (44914)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #47 (C15896)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- KODIAK CUTTING TOOLS 1/8 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN Coated (5449092)
- Mastercut Tool Carbide End Mills