Shop All High Performance Carbide End Mills
Mastercut Tool
6x19x6x63 2FL Square Aluminum Xtreme Endmill
Mfr # 514-002
Zoro # G800614695
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.748
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 514-002
- Zoro # G800614695
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.748 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.48 |
OD (Metric) | 6 |
LOC (Metric) | 19 |
SHK (Metric) | 6 |
OAL (Metric) | 63 |
OD (Fractional) | 6 |
LOC (Fractional) | 19 |
SHK (Fractional) | 6 |
OAL (Fractional) | 63 |
Description
6x19x6x63 2FL Square Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/8x3 (C61854)
- GUARDAIR Ergonomic Air Gun, 6" Extension (LZR600006AA)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- SUPERIOR TOOL Cable Saw Pvc (37730)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-250-005)
- Mastercut Tool End Mills