Shop All Carbide Burs
Mastercut Tool
6x16x6x50 14° Radius Cone Doublecut
Mfr # SL-1MMDC
Zoro # G900590844
original price:
$20.79
27% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Metric
- OD (Decimal) 0.2362
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SL-1MMDC
- Zoro # G900590844
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Metric |
OD (Decimal) | 0.2362 |
Cut Type | Doublecut |
Bur Angle | 14° |
SHK (Decimal) | 0.2362 |
Single End Double End | Single End |
LOC (Decimal) | 0.63 |
OAL (Decimal) | 1.969 |
OD (Metric) | 6 |
LOC (Metric) | 16 |
SHK (Metric) | 6 |
OAL (Metric) | 50 |
OD (Fractional) | 6 |
LOC (Fractional) | 16 |
SHK (Fractional) | 6 |
OAL (Fractional) | 50 |
Description
M15100 6x16x6x50 14 Radius Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 120, 3/8" W, 13" L, Aluminum Oxide, 120 Grit, AO/X GP (70062)
- SHAVIV Deburring Tool Set, E Series (155-29160)
- CENTURY DRILL & TOOL Fine Grinding Wheel, 8 x 1 in. (75881)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67192)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 07700 5/8x9/16x1/4x2-5/16 Ball Doublecut (SD-6DC)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- MASTERCUT TOOL 06601 3/32x.070x1/8x1-1/2 Ball Singlecut (SD-41SC)
- MASTERCUT TOOL M07660 12.7x11x6x161 Ball Doublecut (SD-5MML6DC)
- SGSPRO Carbide Bur, Double Cut, 3/4in Cut L, SA3 (19352)
- Mastercut Tool Carbide Burs