Shop All Center Drills
Mastercut Tool
6x15.9x81 90° #M7 Combined Drill & Countersink
Mfr # 700-214
Zoro # G300659448
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-214
- Zoro # G300659448
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.626 |
OAL (Decimal) | 3.189 |
OD (Metric) | 6 |
SHK (Metric) | 15.9 |
OAL (Metric) | 81 |
OD (Fractional) | 6 |
LOC (Fractional) | 6 |
SHK (Fractional) | 15.9 |
OAL (Fractional) | 81 |
Description
6x15.9x81 90 #M7 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500R----X0)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- LINK Ua3-U3R Type HSS Centerdrill (30-L2-200)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- MICRO 100 Combo Drill/Countersink (QDC-1)
- Mastercut Tool Center Drills