Shop All Center Drills
Mastercut Tool
6x15.9x81 82° #M7 Combined Drill & Countersink
Mfr # 700-114
Zoro # G400659386
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-114
- Zoro # G400659386
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.626 |
OAL (Decimal) | 3.189 |
OD (Metric) | 6 |
SHK (Metric) | 15.9 |
OAL (Metric) | 81 |
OD (Fractional) | 6 |
LOC (Fractional) | 6 |
SHK (Fractional) | 15.9 |
OAL (Fractional) | 81 |
Description
6x15.9x81 82 #M7 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Greenlee® 84012 Conical Anchor Kit (#10 x 1") - Made In USA (84012)
- M.A. FORD End Mill, 1/8" Dia, 1/2" Cut, Carbide (13612501)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- SWANSON BIG 12 SPEED SQUARE 12"" (T0108)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- KEO Drill/Countersink, #10, 3-3/4in L, RH, HSS (11010)
- KEO Drill/Countersink Bit, 90 Deg, #4 1/2, HSS (14590)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- LINK Ua4-U4R Type HSS Centerdrill (30-L2-201)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills