Shop All Center Drills
Mastercut Tool
6x15.9x81 60° #M7 Combined Drill & Countersink
Mfr # 700-314
Zoro # G300659417
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 700-314
- Zoro # G300659417
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.2362 |
SHK (Decimal) | 0.626 |
OAL (Decimal) | 3.189 |
OD (Metric) | 6 |
SHK (Metric) | 15.9 |
OAL (Metric) | 81 |
OD (Fractional) | 6 |
LOC (Fractional) | 6 |
SHK (Fractional) | 15.9 |
OAL (Fractional) | 81 |
Description
6x15.9x81 60 #M7 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J07509)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- STANLEY Hacksaw Blades, 12 In, 32 TPI, PK2 (15-922A)
- MALCO Tinners Snip, Straight, 14 in, Aluminum Frame, Steel Inset Blades (M14A)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- BIG HORN #3 VIX-BIT - 5/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19140)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- YAMAWA Set Of 7 3Mm X 60 Deg X 7.7Mm Helix Center Drill Bit (CE3.0)
- ZORO SELECT Center Drill, 60 deg. Angle, 2 in. L (300-001005)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills