Shop All Carbide End Mills
Mastercut Tool
6x12x6x50 4FL Square Stubmill, PowerA
Mfr # 313-720-1
Zoro # G300601416
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 313-720-1
- Zoro # G300601416
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 1.969 |
OD (Metric) | 6 |
LOC (Metric) | 12 |
SHK (Metric) | 6 |
OAL (Metric) | 50 |
OD (Fractional) | 6 |
LOC (Fractional) | 12 |
SHK (Fractional) | 6 |
OAL (Fractional) | 50 |
Description
6x12x6x50 4FL Square Stubmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Nozzle, Penetr 1/8 Npt H-102 (38713)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- DIAMOND PRODUCTS DIAMOND PRODUCTS 21212 Circular Turbo Blade, 1 in Arbor, Diamond Cutting Edge (21212)
- DRILL AMERICA .2480 HSS Dowel Pin Reamer (DWRRDP.2480)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 1/2x1-1/2x1/2x6 4FL Square Long Endmill, PowerA (206-250-1)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- Mastercut Tool Carbide End Mills