Shop All High Performance Carbide End Mills
Mastercut Tool
6x12x6x50 4FL 2.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Mfr # 552-436W-8
Zoro # G800610550
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.472
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 552-436W-8
- Zoro # G800610550
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 1.969 |
OD (Metric) | 6 |
LOC (Metric) | 12 |
SHK (Metric) | 6 |
OAL (Metric) | 50 |
OD (Fractional) | 6 |
LOC (Fractional) | 12 |
SHK (Fractional) | 6 |
OAL (Fractional) | 50 |
Description
6x12x6x50 4FL 2.00 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Tube and Pipe Notcher, Steel (WFN1)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40120)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- Mastercut Tool High Performance Carbide End Mills