Shop All High Performance Carbide End Mills
Mastercut Tool
6x12x6x100 2FL Ball 15° Helix High Speed Mould Endmill, PowerA
Mfr # 537-006-1
Zoro # G800610215
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.2362
- LOC (Decimal) 0.472
- SHK (Decimal) 0.2362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 537-006-1
- Zoro # G800610215
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.2362 |
LOC (Decimal) | 0.472 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 3.937 |
OD (Metric) | 6 |
LOC (Metric) | 12 |
SHK (Metric) | 6 |
OAL (Metric) | 100 |
OD (Fractional) | 6 |
LOC (Fractional) | 12 |
SHK (Fractional) | 6 |
OAL (Fractional) | 100 |
Description
6x12x6x100 2FL Ball 15 Helix High Speed Mould Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- WILLIAMS 3/8" Dr, 9/64" Size, SAE Ball Hex Bit Socket, 6 Pts (35131)
- BETA 8 Piece Metric Hex Key Set, 960924 (000960924)
- SUNEX 1" Drive Impact Socket 6 (542D)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MELIN TOOL CO End Mill, Carbide HP, 1/8"x1/2, Milling Dia.: 1/8" (VXMG4T-404-R015)
- Mastercut Tool High Performance Carbide End Mills