Shop All Drill Mills
Mastercut Tool
6.2x34x8x79 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerA
Mfr # 750-604-1
Zoro # G200602988
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2441
- LOC (Decimal) 1.339
- SHK (Decimal) 0.315
- OAL (Decimal) 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-604-1
- Zoro # G200602988
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2441 |
LOC (Decimal) | 1.339 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 3.11 |
OD (Metric) | 6.2 |
LOC (Metric) | 34 |
SHK (Metric) | 8 |
OAL (Metric) | 79 |
OD (Fractional) | 6.2 |
LOC (Fractional) | 34 |
SHK (Fractional) | 8 |
OAL (Fractional) | 79 |
Description
6.2x34x8x79 2FL 140 Point 30 Helix Hurricane 3.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- HYDE Tool Pouch, Tool Sheath, Tan, Synthetic Leather, 1 Pockets (56500)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MELIN TOOL CO Carbide Drill Mill 90Deg 1/16"X3/16 (AMG-402-DP)
- HHIP 1/4 X 3/8" 4 Flute TiN Double End Center Cut End Mill (5829-0250)
- MELIN TOOL CO Drill Mill, HSS, 60 deg., 5/8" x 1-5/8" (A-2020-DP60)
- HHIP 3/16 X 1/2" HSS Corner Rounding End Mill (5800-4060)
- HHIP 1 X 3/4" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-1001)
- Mastercut Tool Drill Mills