Shop All Chamfer Cutters
Mastercut Tool
5x5x50 4FL 90° Staggered Tooth Chamfering Tool, PowerZ
Mfr # 781-204-4
Zoro # G400578915
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1969
- SHK (Decimal) 0.1969
- OAL (Decimal) 1.969
- OD (Metric) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-204-4
- Zoro # G400578915
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
SHK (Metric) | 5 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
SHK (Fractional) | 5 |
OAL (Fractional) | 50 |
Description
5x5x50 4FL 90 Staggered Tooth Chamfering Tool, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-13 X 1" OD Adjustable Round Split Die (1016-1156)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 3/4 (52448)
- IRWIN TAP PLUG 1/2""-13NC C (8144)
- YG-1 TOOL CO HSS End Mill, Single, 1/4in. Dia. (04047)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- HARVEY TOOL Chamfer Cutter - Flat End - Helical Flutes, 0.5000" (916532)
- HARVEY TOOL Deburring Chamfer Cutter - Double-Ended, 0.2500" (867545-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Pointed (72430-C8)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Seat/Pocket (81249)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- Mastercut Tool Milling Cutters