Shop All Chamfer Cutters
Mastercut Tool
5x5x50 4FL 90° Staggered Tooth Chamfering Tool
Mfr # 781-204
Zoro # G900579177
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1969
- SHK (Decimal) 0.1969
- OAL (Decimal) 1.969
- OD (Metric) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 781-204
- Zoro # G900579177
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
SHK (Metric) | 5 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
SHK (Fractional) | 5 |
OAL (Fractional) | 50 |
Description
5x5x50 4FL 90 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- DRILL AMERICA 3/4"-10 HSS Plug Tap and 21/32" HSS 1/2" Shank Drill Bit (POU3/4-10)
- GENERAL TOOLS T Handle Tap Wrench, Sliding, 12 to 1/2 In (166)
- HARVEY TOOL Chamfer Cutter - Flat End - Double-Ended, 0.5000" (18645)
- FREUD Chamfer Bit, 1-5/8" dia. (40-114)
- MARTINDALE ELECTRIC E-Z Chamfer with Plastic Handle & 3 Triangular H.S.S. Inserts 60 Deg. (SLSC74PTKIT)
- STF PRECISION PCD CHAMFER MILL 6FL 1-5/8IN END MILL (STF-17252)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.1250" (860508)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960423-C3)
- Mastercut Tool Chamfer Cutters