Shop All Chamfer Cutters
Mastercut Tool
5x5x50 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 781-004
Zoro # G400579080
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1969
- SHK (Decimal) 0.1969
- OAL (Decimal) 1.969
- OD (Metric) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 781-004
- Zoro # G400579080
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
SHK (Metric) | 5 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
SHK (Fractional) | 5 |
OAL (Fractional) | 50 |
Description
5x5x50 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 1/4", Number of Flutes: 6 (DC6-1/4-90)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake (Tool Only) (DCG418B)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J07521-LT)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 20.00mm (C21184)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18560-C3)
- HARVEY TOOL Chamfer Cutter - Flat End (765145)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18341-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18338-C3)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- REED DRILL-POWERED CHAMFER TOOL 3 in 04663 (PB3)
- Mastercut Tool Milling Cutters