Shop All High Performance Carbide End Mills
Mastercut Tool
5x20x5x75 5FL 1.00mm Corner Radius 45° Helix HY5 W/Flat, PowerNR
Mfr # 546-424W-8
Zoro # G800612325
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1969
- OAL (Decimal) 2.953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 546-424W-8
- Zoro # G800612325
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
LOC (Metric) | 20 |
SHK (Metric) | 5 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 20 |
SHK (Fractional) | 5 |
OAL (Fractional) | 75 |
Description
5x20x5x75 5FL 1.00mm Corner Radius 45 Helix HY5 W/Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- WESTWARD Margin Trowel, 8 x2, Steel, ErgoSoft PP/TPR (13P522)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- Mastercut Tool End Mills