Shop All High Performance Carbide End Mills
Mastercut Tool
5x20x5x75 4FL 0.50 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Mfr # 551-422W-8
Zoro # G700612005
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 551-422W-8
- Zoro # G700612005
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
LOC (Metric) | 20 |
SHK (Metric) | 5 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 20 |
SHK (Fractional) | 5 |
OAL (Fractional) | 75 |
Description
5x20x5x75 4FL 0.50 Corner Radius Multi-Helix Ultra V4 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2H180RG4)
- GEDORE Threaded Inserts, Slide Hammer (1.81/K-1)
- KO-KEN Bit Socket TORX T30 80mm 1/4 Sq. Drive (2025.80-T30)
- GEDORE Self-Adj Water Pump Pliers, 10" (142 10 TL)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x1-5/8x4 (C80445)
- Mastercut Tool End Mills