Shop All High Performance Carbide End Mills
Mastercut Tool
5x20x5x75 4FL 0.25 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN
Mfr # 551-420W-5
Zoro # G800612226
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.787
- SHK (Decimal) 0.1969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 551-420W-5
- Zoro # G800612226
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.787 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
LOC (Metric) | 20 |
SHK (Metric) | 5 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 20 |
SHK (Fractional) | 5 |
OAL (Fractional) | 75 |
Description
5x20x5x75 4FL 0.25 Corner Radius Multi-Helix Ultra V4 with Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, Al-4Fs (AL-4FS)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- Mastercut Tool End Mills