Shop All Router Bits
Mastercut Tool
5x16x6x50 1FL Upcut O-Flute Xtreme Crescent End Router, PowerT
Mfr # 923-016-2
Zoro # G000634639
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.63
- SHK (Decimal) 0.2362
- OAL (Decimal) 1.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 923-016-2
- Zoro # G000634639
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.63 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
LOC (Metric) | 16 |
SHK (Metric) | 6 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
LOC (Fractional) | 16 |
SHK (Fractional) | 6 |
OAL (Fractional) | 50 |
Description
5x16x6x50 1FL Upcut O-Flute Xtreme Crescent End Router, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 12 ft (31-631)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-20 (DWT54739)
- DE-STA-CO Toggle Clamp, Vert Hold, 375 Lb, H 6.93 (207-U)
- HHIP 3/4" Square Shoulder Indexable End Mill (5822-0750)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- FREUD Base and Cap Bit, 1-11/16" dia. (99-482)
- Mastercut Tool Routers & Accessories