Shop All Carbide End Mills
Mastercut Tool
5x16x5x50 4FL Ball Endmill
Mfr # 311-018
Zoro # G400599156
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Ball
- Number of Flutes 4
- End Mill Style Ball
- Finish Uncoated
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 311-018
- Zoro # G400599156
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Shape | Ball |
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Metric |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.63 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
LOC (Metric) | 16 |
SHK (Metric) | 5 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
LOC (Fractional) | 16 |
SHK (Fractional) | 5 |
OAL (Fractional) | 50 |
Description
5x16x5x50 4FL Ball Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/8" 8 pt SAE Socket, 8 Points (J5428S)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (400045)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-320500X)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA (212-266-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- MASTERCUT TOOL 0.5x1.5x3x38 4FL Square Mini-Mill (307-508)
- MICRO 100 Carb End Mill, 3/32 In, 4FL, CC, AlTiN Coat (GEM-093-4X)
- Mastercut Tool Carbide End Mills