Shop All Center Drills
Mastercut Tool
5x12.7x75 90° #M6 Combined Drill & Countersink
Mfr # 700-212
Zoro # G100659419
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- End Face Drill Point
- System of Measurement Metric
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-212
- Zoro # G100659419
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
End Face | Drill Point |
System of Measurement | Metric |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
SHK (Metric) | 12.7 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 5 |
SHK (Fractional) | 12.7 |
OAL (Fractional) | 75 |
Description
5x12.7x75 90 #M6 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- KENNEDY K2000 Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 29 in W x 20 in D x 35 in H (297XR)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792727)
- PROSKIT Reverse Action Tweezers (900-267)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- ZORO SELECT Center Drill, 1-7/8in.L, Size #5 (300-001504)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink, 60 deg., #15, LH, HSS (11550)
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills