Shop All Center Drills
Mastercut Tool
5x12.7x75 60° #M6 Combined Drill & Countersink, PowerA
Mfr # 700-312-1
Zoro # G200659388
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Metric
- Finish PowerA
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-312-1
- Zoro # G200659388
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
SHK (Metric) | 12.7 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 5 |
SHK (Fractional) | 12.7 |
OAL (Fractional) | 75 |
Description
5x12.7x75 60 #M6 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T144DF)
- BIG HORN Brass Router Template Guide I.D. 9/32 Inch O.D. 3/8 Inch Replaces Porter Cable 42036 (19663)
- CLE-LINE Silver and Deming Drill, 3 1/8" Flute, RH (C28445)
- J.W. WINCO GN353.1-19-25-1/4X20-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-19-25-1/4-55)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- CLEVELAND Combined Drill/Countersink, #0 Size, Plain (C46262)
- LINK #4 HSS Rh 100 Deg Centerdrill (10-100-005)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills