Shop All Center Drills
Mastercut Tool
5x12.7x75 60° #M6 Combined Drill & Countersink
Mfr # 700-312
Zoro # G800659375
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-312
- Zoro # G800659375
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.1969 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 2.953 |
OD (Metric) | 5 |
SHK (Metric) | 12.7 |
OAL (Metric) | 75 |
OD (Fractional) | 5 |
LOC (Fractional) | 5 |
SHK (Fractional) | 12.7 |
OAL (Fractional) | 75 |
Description
5x12.7x75 60 #M6 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22764OSB6114R)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825VMAG)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 6" (771-42X-6)
- PROTO 16 oz. Ball Peen Hammer, 14-1/2" Wood Handle (J1316PD)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- MICRO 100 Combo Drill/Countersink (QDC-5X)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills