Shop All High Performance Carbide End Mills
Mastercut Tool
5x10x5x50 4FL 0.75 Corner Radius Multi-Helix Ultra V4, PowerN
Mfr # 552-422-5
Zoro # G800611090
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.1969
- LOC (Decimal) 0.394
- SHK (Decimal) 0.1969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 552-422-5
- Zoro # G800611090
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.1969 |
LOC (Decimal) | 0.394 |
SHK (Decimal) | 0.1969 |
OAL (Decimal) | 1.969 |
OD (Metric) | 5 |
LOC (Metric) | 10 |
SHK (Metric) | 5 |
OAL (Metric) | 50 |
OD (Fractional) | 5 |
LOC (Fractional) | 10 |
SHK (Fractional) | 5 |
OAL (Fractional) | 50 |
Description
5x10x5x50 4FL 0.75 Corner Radius Multi-Helix Ultra V4, PowerN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic Tool AO217 .25 in. ONYX Extended Composite Body Die Grinder (AO217)
- PROTO 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (J4706TM)
- MAKITA Cb-458 Carbon Brush Cb-458, 2 Pcs/Set (CB458)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR64)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- M.A. FORD Tuffcut Xr 4 Flute End Mill Variable Helix, 18.0Mm (17770800A)
- Mastercut Tool High Performance Carbide End Mills