Shop All Drill Mills
Mastercut Tool
5.953x44x6x82 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-598-1
Zoro # G800604320
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2344
- LOC (Decimal) 1.732
- SHK (Decimal) 0.2362
- OAL (Decimal) 3.228
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-598-1
- Zoro # G800604320
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2344 |
LOC (Decimal) | 1.732 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 3.228 |
OD (Metric) | 5.953 |
LOC (Metric) | 44 |
SHK (Metric) | 6 |
OAL (Metric) | 82 |
OD (Fractional) | 5.953 |
LOC (Fractional) | 44 |
SHK (Fractional) | 6 |
OAL (Fractional) | 82 |
Description
5.953x44x6x82 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Conduit Bender Head, 1In.EMT, 3/4 Rigid (962)
- DIABLO Square 2 in. L SQ Variety Drive Bit Set Black Oxide 3 pc (DSQV2-S3)
- AJAX TOOL WORKS Pneumatic Bit, Smoothing Hammer, 0.498 (A967)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9.70mm (47339)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- DAYTON Mill Drill Machine, 115V, 1720 rpm, Corded (55VC63)
- MELIN TOOL CO Hss Drill Mill 120Deg 3/4"X1-11/16 (A-2424-DP120)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.5000" (1/2), Included Angle: 82 Degrees (26532)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/4" x 5/8", Number of Flutes: 2 (A-1208-DP)
- Mastercut Tool Drill Mills