Shop All Drill Mills
Mastercut Tool
5.953x28x6x66 2FL 140° Point 30° Helix Hurricane 3.2 Coolant Through Drill, PowerA
Mfr # 750-598-1
Zoro # G900604893
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2344
- LOC (Decimal) 1.102
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 750-598-1
- Zoro # G900604893
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2344 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.598 |
OD (Metric) | 5.953 |
LOC (Metric) | 28 |
SHK (Metric) | 6 |
OAL (Metric) | 66 |
OD (Fractional) | 5.953 |
LOC (Fractional) | 28 |
SHK (Fractional) | 6 |
OAL (Fractional) | 66 |
Description
5.953x28x6x66 2FL 140 Point 30 Helix Hurricane 3.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Replacement Stripmaster Blades (L-5436)
- MILWAUKEE TOOL 3-1/8 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5324)
- KNIPEX High Leverage Diagonal Cutters 8 (74 01 200)
- HOUGEN 1-3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12256)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- ZORO SELECT Carbide Drill Mill, 1/2In, 4FL, Single, 3In (208-420500)
- HHIP 1/8 X 1/8 X 1-1/2" 2 Flute Carbide Stub Single End Mill-USA (5816-1250)
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- HHIP 1/8" 4 Flute Mini High Speed Steel Double End End Mill (5831-0026)
- ZORO SELECT Carbide Drill Mill, 3/16In, 4FL, Single, 2In (208-400187)
- Mastercut Tool End Mills