Shop All Countersinks
Mastercut Tool
5/8x3/8x3 6FL 82° Countersink
Mfr # 680-712
Zoro # G900579214
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- SHK (Decimal) 0.375
- OAL (Decimal) 3
- OD (Metric) 15.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-712
- Zoro # G900579214
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 15.875 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
5/8x3/8x3 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASS & SEYMOUR Sockt 3Way Trnknb Por750 (8601)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 12 pt Deep Depth, Black Oxide (J7328)
- M-D Reel Chalk Line 100Ft Pro Pls (00760)
- PRECISION BRAND Feeler Gage Set, High Carbon Spring Steel, 20PC (19740)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/8" Diameter 1/8 Pilot Hole (6815487)
- KEO 5/8 x 90 deg KEO CO RH 3Fl C Reamer (55323)
- M.A. FORD 1X2-1/2 X6 .030R Endmill (79150003)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills