Shop All Countersinks
Mastercut Tool
5/8x3/8x3 3FL 90° Countersink
Mfr # 680-512
Zoro # G600579392
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- SHK (Decimal) 0.375
- OAL (Decimal) 3
- OD (Metric) 15.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-512
- Zoro # G600579392
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 15.875 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
5/8x3/8x3 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (530315)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (15979)
- STEEL GRIP 6 in. Forged Steel Bench Vise Swivel Base (DR76517)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- MELIN TOOL CO Countersink, Carbide, DE, 90 deg., 3/4", Number of Flutes: 6 (DC6-3/4-90)
- KEO Countersink, 0 FL, 60 Deg, 5/16, Cobalt, TiN (53500-TiN)
- KEO Countersink, 3 FL, 82 Deg, 1 In, Carbide (55757)
- Mastercut Tool Countersinks