Shop All Countersinks
Mastercut Tool
5/8x3/8x3 1FL 90° Countersink
Mfr # 680-212
Zoro # G000578971
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- SHK (Decimal) 0.375
- OD (Metric) 15.875
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-212
- Zoro # G000578971
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
SHK (Decimal) | 0.375 |
OD (Metric) | 15.875 |
OAL (Decimal) | 3 |
OD (Fractional) | 5/8 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
5/8x3/8x3 1FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- N (46784)
- CHANNELLOCK CHANNELLOCK Long Nose Pliers with Side Cutter (317)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/4", Number of Flutes: 4 (C4-1/4-82)
- ZACK RABBIT All-In One Countersinking and Screwdrivi (ZTG-ZR-P)
- CLEVELAND Countersink, 1-1/2" L, HSS, 10 pcs. (C46199)
- M.A. FORD 5/8 X1-1/4 X 3.5 .015R (79B025003)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills