Shop All Countersinks
Mastercut Tool
5/8x3/8x3 1FL 82° Countersink
Mfr # 680-112
Zoro # G200578634
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- SHK (Decimal) 0.375
- OAL (Decimal) 3
- OD (Metric) 15.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-112
- Zoro # G200578634
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
SHK (Decimal) | 0.375 |
OAL (Decimal) | 3 |
OD (Metric) | 15.875 |
SHK (Metric) | 9.525 |
OAL (Metric) | 76.2 |
OD (Fractional) | 5/8 |
SHK (Fractional) | 3/8 |
OAL (Fractional) | 3 |
Description
5/8x3/8x3 1FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits (48-95-6070)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- DRILL AMERICA 1/8"-27/64" 100 Degree Countersink (WELCSA-14)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- COBRA CARBIDE 82° Six Flute Countersink Uncoated, 1 (38784)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills