Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x3/4x5/8x6 3FL .030 Corner Radius Aluminum Xtreme Endmill with .475x2-3/4 Neck, PowerZ
Mfr # 427-493-4
Zoro # G900596297
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 0.75
- SHK (Decimal) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 427-493-4
- Zoro # G900596297
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 6 |
OD (Metric) | 15.875 |
LOC (Metric) | 19.05 |
SHK (Metric) | 15.875 |
OAL (Metric) | 152.4 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 6 |
Description
5/8x3/4x5/8x6 3FL .030 Corner Radius Aluminum Xtreme Endmill with .475x2-3/4 Neck, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- RIDGID Screw, 3/8 X 5/8 Shoulder (36262)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Plug Hand Tap (DWTP1-1/4-7)
- KYOCERA Chamfer End Mill, 45 deg. (CM05634509)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 5/32"x3/8"x7/16"x3" (C80174)
- Mastercut Tool End Mills