Shop All Router Bits
Mastercut Tool
5/8x2-1/8x5/8x5 4FL Downcut Combination Spiral (High Velocity) Endmill End WRouter
Mfr # 820-108
Zoro # G000635162
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 2.125
- SHK (Decimal) 0.625
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 820-108
- Zoro # G000635162
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 2.125 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 5 |
OD (Metric) | 15.875 |
LOC (Metric) | 53.975 |
SHK (Metric) | 15.875 |
OAL (Metric) | 127 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 2-1/8 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 5 |
Description
5/8x2-1/8x5/8x5 4FL Downcut Combination Spiral (High Velocity) Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 2" to 3" Air Random Orbital Sander 3/32" Orbit Dia 15000 rpm (CP7200S)
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- MARTIN TOOL Ball Peen Hammers MARTIN TOOLS (101G)
- PROTO 1/2" Drive Impact Socket Set SAE 15 Pieces 3/8 in to 1 1/4 in , Black Oxide (J74104)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- FREUD STRAIGHT BIT 1"" (12-172)
- Mastercut Tool Router Bits