Shop All Router Bits
Mastercut Tool
5/8x2-1/8x5/8x4 2FL Straight Cut (Natural Wood and Hard Plastics) Fishtail End WRouter
Mfr # 803-140
Zoro # G600634107
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 2.125
- SHK (Decimal) 0.625
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 803-140
- Zoro # G600634107
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 2.125 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 4 |
OD (Metric) | 15.875 |
LOC (Metric) | 53.975 |
SHK (Metric) | 15.875 |
OAL (Metric) | 101.6 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 2-1/8 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 4 |
Description
5/8x2-1/8x5/8x4 2FL Straight Cut (Natural Wood and Hard Plastics) Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC #25 (C16244)
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/16 (54PN82)
- GARDNER BENDER Wire Staple Gun, LowVolt, Stainless Steel (MSG-301)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- VERMONT AMERICAN Router Bit 1/2R Cove (23141)
- Mastercut Tool Router Bits