Shop All Router Bits
Mastercut Tool
5/8x2-1/4x.990x5/8x5 2FL Chipbreaker Finisher Compression Endmill End WRouter
Mfr # 810-314
Zoro # G000634660
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 2.25
- SHK (Decimal) 0.625
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 810-314
- Zoro # G000634660
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 2.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 5 |
OD (Metric) | 15.875 |
LOC (Metric) | 57.15 |
SHK (Metric) | 15.875 |
OAL (Metric) | 127 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 2-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 5 |
Description
5/8x2-1/4x5/8x5 2FL Chipbreaker Finisher Compression Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points (J4710)
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- Mastercut Tool Router Bits