Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x2-1/4x5/8x5 5FL .030 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN
Mfr # 454-433W-5
Zoro # G800610413
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 2.25
- SHK (Decimal) 0.625
- OAL (Decimal) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 454-433W-5
- Zoro # G800610413
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 2.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 5 |
OD (Metric) | 15.875 |
LOC (Metric) | 57.15 |
SHK (Metric) | 15.875 |
OAL (Metric) | 127 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 2-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 5 |
Description
5/8x2-1/4x5/8x5 5FL .030 Corner Radius Multi-Helix Ultra V5 with Flat, PowerN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T30 Tip, 1/2 in. Drive, Torx (SHB24230)
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 7400 rpm (236)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- BON TOOL Bon 84-905 Rubber Pail W/Lip, 12 Qt (84-905)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-343811)
- Mastercut Tool High Performance Carbide End Mills