Shop All Router Bits
Mastercut Tool
5/8x1-5/8x5/8x4 3FL Upcut Spiral High Helix Ripper Endmill End WRouter
Mfr # 815-208
Zoro # G100635109
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.625
- SHK (Decimal) 0.625
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 815-208
- Zoro # G100635109
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 4 |
OD (Metric) | 15.875 |
LOC (Metric) | 41.275 |
SHK (Metric) | 15.875 |
OAL (Metric) | 101.6 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 4 |
Description
5/8x1-5/8x5/8x4 3FL Upcut Spiral High Helix Ripper Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709AZ)
- SWANSON TOOL Speedlite® Magnetic Post Level (PL001M)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- CMT Flush Trim bit, 1-Inch Cutting Length, 1/2-Inch Shank (806.628.11)
- Mastercut Tool Router Bits