Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x1-5/8x5/8x3-1/2 3FL Square Aluminum Xtreme Endmill
Mfr # 420-030
Zoro # G300600303
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.625
- SHK (Decimal) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 420-030
- Zoro # G300600303
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 41.275 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-5/8x5/8x3-1/2 3FL Square Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Replacement Jaws for 2IN1 Hand Riveter (ER41)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad with Sandpaper Variety Pack (49-25-2009)
- CHANNELLOCK 8 in Linemans Plier, Steel (348)
- HHIP M5 X 0.8 H6 Thread Plug Gage Go-Nogo (4101-1105)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- ZORO SELECT Carbide End Mill, 1/16In, 4FL, Single, 1-1/2 (206-001027)
- Mastercut Tool High Performance Carbide End Mills