Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x1-5/8x5/8x3-1/2 3FL .090 Corner Radius Aluminum Xtreme Endmill
Mfr # 420-546
Zoro # G800608342
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.625
- SHK (Decimal) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 420-546
- Zoro # G800608342
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.625 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 41.275 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-5/8 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-5/8x5/8x3-1/2 3FL .090 Corner Radius Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Bit Socket SAE 1/4 in Tip, 7 1/16 in L (45938)
- OSG Straight Flute Hand Tap, Bottoming, 2 (1195201)
- SITEGEAR 10100-TS 10-Pocket Top Grain Oily-Tanned Leather Tool and Nail Pouch (51-10110-TS)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Silver Metallic, Comp: Steel (K0116.2083X60)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- M.A. FORD Tuffcut Xr 5 Flute End Mill, 12.0Mm (17847202A)
- Mastercut Tool End Mills