Shop All Carbide End Mills
Mastercut Tool
5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA
Mfr # 212-266-1
Zoro # G500608932
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 212-266-1
- Zoro # G500608932
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 6 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 31.75 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-1/4x5/8x3-1/2 6FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia. (WSS-013)
- GRAY TOOLS 65mm Striking Face Box Wrench, 45° Offset Head (66965)
- STARRETT Rule Depth Gage, 6 In, 32nds/64ths (237)
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Ball Endmill (210-030)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- MASTERCUT TOOL 5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill (201-312)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- Mastercut Tool Carbide End Mills