Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x1-1/4x5/8x3-1/2 5FL Ball Multi-Helix V5 W/Flat, PowerA
Mfr # 408-220W-1
Zoro # G900608129
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.25
- SHK (Decimal) 0.625
- OAL (Decimal) 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 408-220W-1
- Zoro # G900608129
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 31.75 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-1/4x5/8x3-1/2 5FL Ball Multi-Helix V5 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-23MM)
- GENERAL TOOLS Fractional Digital Caliper, 0 to 3 In (1433)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #25 (47759)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- Mastercut Tool End Mills