Shop All Carbide End Mills
Mastercut Tool
5/8x1-1/4x5/8x3-1/2 4FL Square Endmill, PowerA
Mfr # 211-266-1
Zoro # G800606324
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-266-1
- Zoro # G800606324
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 31.75 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-1/4x5/8x3-1/2 4FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- KT PRO TOOLS 1/2" Drive Metric, 13 pcs (A4501MR)
- MORSE 3-3/8" Carbide Grit Hole Saw (MHSG54)
- TEKTON Combination Wrench Set, 19-Piece (6-24 mm) (WCB90205)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL 90° DrillMill (214-306)
- MASTERCUT TOOL 1/2x3x1/2x6 4FL Square Long Endmill, PowerA (206-254-1)
- MASTERCUT TOOL 12x50x12x100 3FL Square Long Endmill, PowerA (305-214-1)
- MASTERCUT TOOL 3/16x5/8x3/16x2 4FL Square Endmill (211-222)
- MASTERCUT TOOL 5/16x1/2x5/16x2 4FL Square Stubmill, PowerA (213-720-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose Long ALTIN Coated (5437223)
- Mastercut Tool Carbide End Mills