Shop All Carbide End Mills
Mastercut Tool
5/8x1-1/4x5/8x3-1/2 4FL .015 Corner Radius Endmill, PowerA
Mfr # 211-461-1
Zoro # G300610098
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-461-1
- Zoro # G300610098
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Corner Radius |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Corner Radius |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 31.75 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-1/4x5/8x3-1/2 4FL .015 Corner Radius Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4 in. Big Blade Wall Scraper (691)
- GEARWRENCH 1/2" Drive Hex Bit Impact SAE Socket 1/2" (84636)
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6510)
- EKLIND Metric Plain Ball Hex Key, 10 mm Tip Size, 8 45/64 in Long, 1 35/64 in Short (19720)
- MASTERCUT TOOL 3/8x1-3/4x3/8x4 4FL Square Long Endmill, PowerA (206-232-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- Mastercut Tool End Mills