Shop All High Performance Carbide End Mills
Mastercut Tool
5/8x1-1/4x5/8x3-1/2 3FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill
Mfr # 423-534
Zoro # G800609349
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.625
- LOC (Decimal) 1.25
- SHK (Decimal) 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 423-534
- Zoro # G800609349
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.625 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.5 |
OD (Metric) | 15.875 |
LOC (Metric) | 31.75 |
SHK (Metric) | 15.875 |
OAL (Metric) | 88.9 |
OD (Fractional) | 5/8 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/2 |
Description
5/8x1-1/4x5/8x3-1/2 3FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2117MD)
- DORIAN Cut-Off Blade, 4.33 L, 0.125 W, 1.02 In H (73310162953)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 3/8", Overall Length: 4" (VXMG5T-808-R030NN)
- Mastercut Tool High Performance Carbide End Mills