Shop All Drill Mills
Mastercut Tool
5.7x28x6x66 2FL 140° Point 30° Helix Hurricane 3.0 Drill
Mfr # 750-090
Zoro # G800594690
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.2244
- LOC (Decimal) 1.102
- SHK (Decimal) 0.2362
- OAL (Decimal) 2.598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 750-090
- Zoro # G800594690
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.2244 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.2362 |
OAL (Decimal) | 2.598 |
OD (Metric) | 5.7 |
LOC (Metric) | 28 |
SHK (Metric) | 6 |
OAL (Metric) | 66 |
OD (Fractional) | 5.7 |
LOC (Fractional) | 28 |
SHK (Fractional) | 6 |
OAL (Fractional) | 66 |
Description
5.7x28x6x66 2FL 140 Point 30 Helix Hurricane 3.0 Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Lngh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2, A-Z, #1-#60 (49928)
- MILWAUKEE TOOL M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-21)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill (5828-0626)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-1000)
- HHIP 5/32 X 3/8" 2 Flute High Speed Steel Double End End Mill (5803-0156)
- HHIP 3/16 X 3/8" 4 Flute TiN Single End Center Cut End Mill (5828-0187)
- Mastercut Tool End Mills