Shop All Center Drills
Mastercut Tool
5/64x3/16x2 90° #2 Combined Drill & Countersink, PowerA
Mfr # 600-206-1
Zoro # G700660471
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-206-1
- Zoro # G700660471
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0781 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 1.984 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/64 |
LOC (Fractional) | 5/64 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
5/64x3/16x2 90 #2 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- TEKTON 3/8 Inch Center Punch (66083)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- LINK #4 HSS Rh Radius Centerdrill (10-L2-005)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills