Shop All Center Drills
Mastercut Tool
5/64x3/16x2 82° #2 Combined Drill & Countersink, PowerA
Mfr # 600-106-1
Zoro # G400660146
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-106-1
- Zoro # G400660146
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0781 |
LOC (Decimal) | 0.078 |
SHK (Decimal) | 0.1875 |
OAL (Decimal) | 2 |
OD (Metric) | 1.984 |
LOC (Metric) | 1.984 |
SHK (Metric) | 4.763 |
OAL (Metric) | 50.8 |
OD (Fractional) | 5/64 |
LOC (Fractional) | 5/64 |
SHK (Fractional) | 3/16 |
OAL (Fractional) | 2 |
Description
5/64x3/16x2 82 #2 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE MFG 5IN 1 HVY DTY PROWOOD PNT TL (07975)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Taper Tap (DWT54890)
- HHIP 5C Mount 4" 4-Jaw Independent Lathe Chuck (3900-4713)
- IRWIN ProPliers Adjustable Wrench, 8" (2078608)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- LINK 2-82 Type Ded Carbide Centerdrill (82-CB-003)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills